Skip to content Skip to navigation menu
DeWaltDWHT83187

DWHT83187

36“ XL Trigger Clamp
Item #117181175
DeWaltDWHT83187
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 36 In. extra large bar clamp is versatile and easy to use. Its reinforced nylon body and heat-treated steel bar are strong and durable. With 600 Lbs. of clamping force, 3-3/4 In. throat depth, quick change button for easy conversion to a spreader and removable jaw pads to help reduce marring, this clamp was built to exceed the expectations of professional contractors.

features

  • 600 lb clamping force
  • 3-3/4 In. throat depth
  • Reinforced nylon body and heat-treated steel bar for strength and durability
  • One-handed operation for ease of use
  • Quick change button allows for easy conversion to a spreader
  • Full face removable jaw pads help prevent marring
Weight 4.86 LB
EAN or UPC 76174831870
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison