description
- DEWALT carbon fiber hammer tacker.
features
- Carbon fiber composite housing for 45% less weight*
- Hammer style grip for comfort and ease of use
- Drop in bottom loading for easy reload
- Auto-lock, anti-jam pinch latch for ease of operation
- U.S. ergo certified for 25% less muscle exertion*
- Drives 5/16 In., 3/8 In., & 1/2 In. heavy duty staples
| Weight | 1.805 LB |
| EAN or UPC | 76174759006 |

