
description
- This 2 pack DEWALT dip grip adjustable wrench set has grip armor™ coating to help prevent the vinyl grip from peeling off. This vinyl grip also helps provide control in wet environments, perfect for outdoor use. Both wrenches have a wide jaw capacity to cover a range of sizes.
features
- Grip armor coating helps prevent vinyl grips from peeling off
- Vinyl grip helps provide control in wet environments
- Wide jaw capacity covering a wide range of sizes
- Handle end flared out to help provide control during use
- 6 In. adjustable wrench has a wide jaw capacity with a 1-1/32 In. or 26 mm capacity
- 10 In. adjustable wrench has a wide jaw capacity with a 1-13/32 In. or 35 mm capacity
Weight | 1.722 LB |
EAN or UPC | 76174754971 |
