Skip to content Skip to navigation menu
DeWaltDWHT70797

DWHT70797

DEWALT LINEMAN PLIER - 9"
Item #117181222
DeWaltDWHT70797
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 9 In. linesman pliers include precision machined jaws perfect for gripping, twisting and cutting. The product is extremely durable with its Cr-V steel construction and includes anti-tear material to help extend the life of its grip.

features

  • Cr-V steel construction for durability
  • Dipped gears for comfort & secure grip
  • Anti-tear material helps extend the life of grips
  • Meets & exceeds ANSI specifications
  • Precision machined jaws for gripping, twisting & cutting
Weight 1.14 LB
EAN or UPC 76174707977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison