Skip to content Skip to navigation menu
DeWaltDWHT70486

DWHT70486

DEWALT PUSH-LOCK PLIER SET 8" & 10" - 2 PK
Item #117181224
DeWaltDWHT70486
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT LeverLock pliers have bi-material comfort grip handles which provide a strong and comfortable grip throughout task completion. 17 locking positions ensure that variety of sized tasks can be completed with one tool. These features along with a v-jaw shape and a slim design makes once difficult tasks effortless.

features

  • Slim head design fits into tight places
  • Push-lock technology with 17 locking positions for faster jaw adjustment
  • V-jaw design for multi-purpose gripping
  • Induction heat treated jaws for extra durability
  • Bi-material cushion handle for strong grip and comfort
Weight 1.29 LB
EAN or UPC 76174704860
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison