Skip to content Skip to navigation menu
DeWaltDWHT70264

DWHT70264

DEWALT FOLDING/LOCKING HEX KEY SET - TORX
Item #117181237
DeWaltDWHT70264
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The star locking hex key set utilizes its locking feature to improve productivity and protect fingers. Designed with a solid steel plate for strength and durability. The keys lock into three positions for use in odd spaces. The 8 piece set includes sizes (S9, S10, S15, S20, S25, S27, S30, S40).

features

  • Patented locking feature protects fingers and improves productivity
  • Solid steel side plate for added strength
  • Keys lock into 3 positions (90, 135, 180 degrees) helps maneuver into awkward spaces and reduce slipping during use
  • Durable and ergonomic design
  • 8 piece set includes most popular sizes (S9, S10, S15, S20, S25, S27, S30, S40)
Weight 0.7 LB
EAN or UPC 76174702644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison