Skip to content Skip to navigation menu
DeWaltDWHT70262

DWHT70262

DW HEXK FLDG LKG SAE
Item #119013532
  • DW HEXK FLDG LKG SAE
DeWaltDWHT70262
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DW HEXK FLDG LKG SAE

description

  • The DEWALT 8 piece SAE locking hex key set comes with 8 SAE hex keys in various sizes. This hex key set features a locking mechanism for added torque. It can be folded closed with a simple push of the release button.

features

  • Set includes 8 SAE hex keys in sizes 3/32 In., 7/64 In., 1/8 In., 9/64 In., 5/32 In., 3/16 In., 7/32 In. and 1/4 In.
  • Push the silver release button to adjust keys or fold the tool closed
  • Locking mechanism fixes hex keys in place to help deliver maximum torque
  • Hex keys lock at 90, 135 and 180 degrees
Weight 0.67 LB
EAN or UPC 76174702620
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison