- DW SINGLE MAXFIT PH2 X 8
description
- The new DEWALT® TOUGHSERIES® range of screwdrivers is built to handle whatever punishment the jobsite can throw at it. A black chrome finish and a nickel coated tip has been added to improve corrosion and rust resistance 10X current levels. The range is equipt with S2 steel bars, which offer increased durability and bend resistance, as well as it's precision machined MAXFIT® tip geometry for better contact with fasteners to reduce both slippage and stripping. Lastly the soft, ergonomic, bi-material grip offers maximum comfort and torque.
features
- Black Chrome plated for 10X better rust and corrosion resistance
- MAXFIT® tip design provides better contact with fasteners helping to reduce slippage and stripping
- S2 Steel bar for increased durability and bend resistance
- Bi-material handle offers a secure and comfortable grip
- Magnetic tip holds screws securely
| Weight | 0.34 LB |
| EAN or UPC | 76174650020 |

