description
- This 3.5 lb. Exo-Core single bit Axe is part of the line of axes launched by DEWALT® designed to withstand harsh forestry environments and to make the user&rs quo
- s job easier. With a hollow, light-weight handle, swings are quicker and more balanced for deeper, easier cuts. Scalloped cutting edges easily cut into wood and release from material. This MAX has our carbon fiber composite overstrike to protect the most vulnerable part of the tool where most long handle tools commonly break.
features
- Carbon fiber composite overstrike for greater durability where handles break most
- Scalloped cutting edges to allow for a deep cut and improved release from material
- Hollow handle for a light and balanced swing
- Optimal balance and power ratio provides a quick swing speed
| Weight | 6.78 LB |
| EAN or UPC | 76174560329 |

