Skip to content Skip to navigation menu
DeWaltDWHT55524

DWHT55524

DW PRYB CD 10" CLAW W/DIMPLER
Item #117181275
DeWaltDWHT55524
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 10 In. claw bar.

features

  • Nail digger exposes the head of a flush nail so it can be pulled with minimal damage to the wood
  • Extra wide strike surface helps user accurately strike the bar to get under a nail or behind material to pry
  • I-beam shaft provides strength without adding weight
  • Pointed penetration end digs into material to remove embedded nails
Weight 0.89 LB
EAN or UPC 76174555240
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison