Skip to content Skip to navigation menu
DeWaltDWHT47058

DWHT47058

DEWALT CHALK 2.5 LBS. - BLUE
Item #117181329
DeWaltDWHT47058
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT chalk is a high-grade product for use with chalk line reels. The bottle stays in place on flat surfaces due to its oval shape. An attached easy pour pop-top makes refilling hassle free.

features

  • High-grade chalk to be used with chalk line reels
  • Oval-shaped bottle will not roll off of surface
  • Tethered easy pouring pop-top spout cap
  • Available: 8 oz, 2.50 lbs, and 5 lbs
  • Available: blue, red, black, red permanent
Weight 2.92 LB
EAN or UPC 76174470581
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison