- DEWALT TOUGH TAPE 16FT x 1-1/4IN
description
- Able to survive drops up to 100 ft.**, this ToughSeries™ 16 ft. Tape Measure is the model choice for toughness. Easily execute long measurements without assistance with 16 ft. of max reach*. Versatile ToughSeries™ tape measures allow you to conveniently measure from any angle and are the first in the DEWALT® family to have double-sided print. Efficiently measure metal objects with a removable hook magnet while patented hook connection technology offers full control as you work. Defend against product wear-and-tear with the 16 ft. Tape Measure hook's 6 in. Rip-Shield™ blade coating while the protective covering delivers optimized durability.
features
- EXTENDED REACH: Measure up to 16 ft.* without assistance
- ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
- EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
- MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
- ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield™ blade coating increases product life
- LONG-TERM USE: Durable blade coating ensures tool longevity
- SECURE GRIP AND OPTIMIZED CONTROL with contoured case design
| Weight | 1.19 LB |
| EAN or UPC | 76174369168 |

