Skip to content Skip to navigation menu
DeWaltDWHT20123

DWHT20123

DEWALT FOLDING JAB/RASP SAW
Item #117181367
DeWaltDWHT20123
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT folding jab saw’s 2-in-1 design makes cutting drywall and planning edges possible with one tool. The jab blade has triple ground teeth for efficient cuts. The stainless steel rasp removes materials. A locking mechanism locks the blades in the open or closed positions.

features

  • 2-in-1 design for convenience, cut drywall and plane edges with 1 tool
  • Jab saw with triple ground teeth for fast cutting
  • Stainless steel rasp for material removal
  • Locking mechanism locks blade in open and close positions
  • Compact storage, both blades folds into handle
  • Ergonomic handle, bi-material handle for extra comfort
Weight 0.48 LB
EAN or UPC 76174201239
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison