Skip to content Skip to navigation menu
DeWaltDWHT14673

DWHT14673

LEFT CUT AVIATION SNIP
Item #117181388
DeWaltDWHT14673
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT Ergo Aviation snip was designed with a reduced handle span, providing lower level of muscle effort required while cutting tough materials. This tool is traditionally used for cutting aluminum, vinyl siding, screening, cardboard, leather, copper and 18 to 22-Gauge sheet metal. The snip's serrated cutting edge prevent materials from slipping during use and the slip-resistant, bi-material cushion grip ensures a firm, comfortable grip.

features

  • 15% less muscle exertion, easier cutting
  • More cuts, less effort
  • Serrated blade, clean finish
  • U.S. ergonomic performance certification
  • Improved external latch design
  • Flush hardware allows for smooth cuts
Weight 1.002 LB
EAN or UPC 76174146738
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison