description
- Dewalt 16 gauge precision point finish nailer. Tool-free depth-of-drive adjustment for proper setting of nail heads. Selectable trigger: sequential or contact actuation. Rear exhaust to keep contaminates away from work. Adjustable belt hook allows the tool to be kept near the user.
features
- Precision point technology: easy nail placement as a result of a smaller nose compared to current DEWALT nailers and no need to compress the contact trip to actuate the tool
- Drives straight 16 gauge finish nails from 1-1/4 In. to 2-1/2 In. length
- Long life maintenance-free motor to keep from staining the work surface
- Tool-free jam release mechanism for easy nail removal
| Weight | 7.55 LB |
| EAN or UPC | 885911395762 |

