Skip to content Skip to navigation menu
DeWaltDWFP2350K

DWFP2350K

23Ga 2IN PIN NAILER KIT
Item #117181425
DeWaltDWFP2350K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Our 23 gauge pin nailer sets 2 in. nails recessed into oak with the power and adaptability to deliver professional results. This is the ideal tool for contractors, woodworkers, and cabinet builders looking to fasten materials while keeping nail visibility to a minimum. Tool-free jam release and depth adjustment for easy nail removal. Pick up this hard-working pneumatic fastening tool for completing finish and trim jobs.

features

  • Drives 23 GA 2 in. nails recessed into oak
  • World's first 23 gauge pin nailer with tool-free jam release for easy nail removal
  • Tool-free depth adjustment for driving recessed fasteners
  • Oil-free operation reduces risk of oil stains on work surface
  • Low nail lockout with bypass and reload alert
  • Uses 23 GA headless pin nails from 5/8 in. to 2 in. length
  • Reversible belt hook for hands-free carrying on the jobsite
Weight 5.353 LB
EAN or UPC 885911555005
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison