
- 1 TOOL COMBO KIT
description
- This Nailer and Compressor Combo Kit includes our 165 psi, 6-Gallon, Oil-Free Pancake Compressor and Precision Point™ 18 Ga. 2-1/8 in. Brad Nailer. The pneumatic nailer features durable, maintenance-free motors, tool-free depth-of-drive adjustment for proper setting of nail heads, and a tool-free jam release mechanism for easy nail removal. The kit also includes 25 ft. of 1/4 in. air hose with a coupler and plug.
features
- DWFP55126: 165 max psi 6.0-gallon tank (22.7 L) and 2.6 SCFM* delivered @ 90 PSI pump enable long tool runtime with quick recovery
- DWFP55126: 75.5 dBA** noise level for a quiet work environment
- DWFP55126: Long-life, oil-free pump for maintenance-free operation
- DWFP55126: 30 lbs. weight makes unit easy to carry and store
- DWFP55126: 2 universal couplers to easily support two users
- DWFP55126: Ball drain valve for quick and thorough tank draining
- DWFP12233: Uses standard 18 Ga. brad nails from 5/8 in. to 2-1/8 in. long
- DWFP12233: Precision Point Technology: Precise nail placement as a result of a smaller nose and no need to compress the contact trip to actuate the tool
- DWFP12233: Tool-free depth-of-drive adjustment, tool-free jam release mechanism, oil-free motor, and rear exhaust for ease of use.
- Hose: 1/4in x 50ft PVC/rubber blend is non-marring, lightweight, and has low memory to resist twisting and kinks
Weight | 40.75 LB |
EAN or UPC | 885911703130 |
