Skip to content Skip to navigation menu
DeWaltDWFP1450D

DWFP1450D

DEWALT 50 X 1/4 BLEND HOSE W/ FITTINGS
Item #117181427
DeWaltDWFP1450D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The durable PVC/rubber blend resists twists and kinks, is flexible in extreme temperatures, and has a reinforced 300PSI maximum operating pressure.

features

  • Hybrid polymer blend of rubber and PVC is abrasion resistant
  • Flexibility in extreme temperatures (-30°F to 150°F)
  • Reinforced 300 PSI maximum operating pressure
  • Low memory helps to resist coiling or kinking when in use
Weight 4.133 LB
EAN or UPC 885911447348
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison