description
- The DEWALT DWFP12233 brad nailer is ideal for most trim nailing applications. This nailer drives 18-gauge brad nails from 5/8 in. x 2-1/8 in. length. Long life maintenance-free motor to keep from staining the work surface. True sight technology allows for easy nail placement as a result of a smaller nose compared to current DEWALT nailers and no need to compress the contact trip to actuate the tool.
features
- Precision point technology: precise nail placement as a result of a smaller nose compared to current DEWALT nailers and no need to compress the contact trip to actuate the tool
- Drives 18 gauge brad nails from 5/8 In. to 2-1/8 In. length
- Long life maintenance-free motor to keep from staining the work surface
- Tool-free jam release mechanism for easy nail removal
| Weight | 5.46 LB |
| EAN or UPC | 885911395748 |

