Skip to content Skip to navigation menu
DeWaltDWFP12231

DWFP12231

18 GA 2" Brad Nailer Kit
Item #106336003
  • 18 GA 2" Brad Nailer Kit
DeWaltDWFP12231
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18 GA 2" Brad Nailer Kit

description

  • DEWALT 18 gauge 2 In. brad nailer kit. Drives 18 gauge nails from 5/8 In. to 2 In. length. Magnesium body delivers strong & lightweight design. Adjustable belt hook allows the tool to be kept near the user. Kit includes: 1-1/4 In. fitting, carrying case, and owners manual. Removable non-marring nose tip with on tool storage. Integrated rubber grip for improved comfort. Sequential style trigger.

features

  • Long life maintenance-free motor to keep from staining the work surface
  • Tool-free depth-of-drive adjustment with detents for proper setting of nail heads
  • Tool-free jam release mechanism for easy nail removal
  • Rear exhaust to keep contaminates away from work
  • Kit includes: 500 nails of 1-1/4", carrying case and owners manual
Weight 0.0 LB
EAN or UPC 77914057239
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison