Skip to content Skip to navigation menu
DeWaltDWE7800

DWE7800

DRYWALL SANDER
Item #119013494
  • DRYWALL SANDER
DeWaltDWE7800
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DRYWALL SANDER

description

  • Achieve a smooth, polished finish with this 4.7 Amp Electric Drywall Sander. The variable speed dial and dual-action trigger provides control and versatility in a variety of applications. The 9 in. hook-and-loop sanding pad quickly connects to sanding paper and mesh, while the articulating head allows for better reach in workspaces. To efficiently remove dust in the workplace, this Electric Drywall Sander is equipped with an Airlock™ connection to securely attach to compatible DEWALT dust extractors.

features

  • MAINTAIN CONTACT AT MULTIPLE ANGLES with articulating head
  • FAST CONNECTION: 9 in. hook-and-loop sanding pad quickly connects to sanding paper and mesh
  • CONTROLLED USE in a range of applications with variable speed dial
  • APPLICATION VERSATILITY: Dual-action trigger enables momentary and locked-on usage
  • TOOL-FREE CONNECTION: Quick and secure connection to DEWALT dust extractors via Airlock™
Weight 15.9 LB
EAN or UPC 885911669931
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison