
- 5IN VS RANDOM ORBIT H&L SANDER W/ BAG
description
- The DWE6423 5 In. variable speed random orbit sander kit with hook and loop pad has a 3 amp motor that delivers between 8,000 to 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmolded grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.
features
- 3.0 Amp motor that spins the pad at 8,000 - 12,000 OPM
- Shorter height allows the user to get as close as possible to work piece for sanding and more control
- Rubber over-mold in all of the critical areas of the sander
- Separate counterweight design reduces vibration, increases control and leads to a better finish
- Improved dust-sealed switch to protect against dust ingestion for longer switch life
- Improved dust collection and one-handed locking dust bag
- Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors
- To attach dust port to other vacuum systems with 1-1/4 In. hoses, use DWV9000 universal quick connector
Weight | 4.0 LB |
EAN or UPC | 885911350037 |
