
- 5IN VARIABLE SPEED RANDOM ORBIT SANDER
description
- The DWE6423 5-in Variable Speed Random Orbit Sander Kit with hook and loop pad has a 3-amp motor that delivers between 8,000-to-12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding. A shorter design allows users to get closer to the work surface and the one-handed locking dust bag attaches securely to the sander to aid in dust collection or the user can attach the sander directly to the DWV010 or DWV012 dust collectors.
features
- 3.0-Amp motor that spins the pad at 8,000 - 12,000 OPM
- Separate counterweight design reduces vibration for improved comfort
- Improved dust-sealed switch to protect against dust ingestion for longer switch life
- Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors
- Shorter height allows the user to get closer to work piece
- Rubber over-mold in all of the critical areas of the sander
- Improved dust collection and one-handed locking dust bag
- To attach dust port to other vacuum systems with 1-1/4-in hoses, use DWV9000 Universal Quick Connector
Weight | 3.4 LB |
EAN or UPC | 885911350013 |
