description
- The DWE6421 5in Single Speed Random Orbit Sander with hook and loop pad has a 3 amp motor that delivers 12,000 OPM. The separate counterweight reduces vibration and along with the rubber overmold grip provides comfortable sanding.
features
- 3.0 Amp motor that spins the pad at 12,000 OPM
- Separate counterweight design reduces vibration for improved comfort
- Improved dust-sealed switch to protect against dust ingestion for longer switch life
- Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors
- Shorter height allows the user to get closer to work piece
- Rubber over-mold in all of the critical areas of the sander
- Improved dust collection and one-handed locking dust bag
- To attach dust port to other vacuum systems with 1-1/4in hoses, use DWV9000 Universal Quick Connector
| Weight | 3.4 LB |
| EAN or UPC | 885911349277 |

