- 5" Disc Sander
description
- DEWALT 5-in VSR disc sander with dust port. Accepts 5-in, 8-hole hook and loop paper, allowes for readily available paper to be changes quickly and easily.
features
- 6-amp motor delivers preformance in high torque sanding applications to speed up the sanding process
- 0-3700 OPM, VSR trigger dial for versitility in a wide array of sanding applications
- Adjustable dust shroud can be connected to vaccum to provide improved working environment
- Mid-handle design with soft grip and side handle provides increased balance and relieves user fatigue
- Accepts 5-in, 8-hole hook and loop paper, allows for readily available paper to be changed quickly and easily
| Weight | 4.8 LB |
| EAN or UPC | 885911265409 |

