
- 4.5 AMP FIXED SPEED LAMINATE TRIMMER
description
- The DEWALT DWE6000 4.5 Amp single speed 1/4-in laminate trimmer features a strong 31,000 RPM, 4.5 amp motor which provides the power and durability required to cut in various materials. This laminate trimmer is perfect for most trimming, small edge forming and hinge routing applications. The smart ergonomics of this unit allow for comfortable, single-handed control. It offers a heavy duty plastic fixed base that provides long term durability, along with extra large locking clips that allow for a quick motor release and/or course depth adjustment. An attached depth ring enables quick and accurate bit height adjustments, and the spindle lock button allows for single-wrench bit changes. In addition, this unit has a LED light and clear sub-base which ensures maximum visibility while in operation. This trimmer also features a 1/4-in collet diameter. Includes: (1) motor, (1) standard fixed base, (1) 1/4-in collet, (1) collet wrench, (1) straight edge guide, and operating manual.
features
- 31,000 RPM, 4.5 amp motor provides the power and durability required to cut in various materials
- Perfect for most trimming, small edge forming and hinge routing applications
- Ergonomics allow for comfortable, single-handed control
- Heavy duty plastic fixed base provides long term durability
- Ergonomic single-handed body grip handle offers comfort and control
- LED light and clear sub-base maximize visibility during operation, eliminating guesswork
- Spindle lock button allows for single-wrench bit changes
- Precision-machined cast-aluminum base provides durability for long-term use
- 96-in cord supplies ample reach for placement anywhere in your workshop
Weight | 4.629 LB |
EAN or UPC | 885911319843 |
