
- 2IN BLAC VS PADDLE DIE GRINDER NO LOCK-O
description
- The 2-in Brushless Paddle Switch Die Grinder (with no lock-on) features a brushless motor for long motor life, high power, and no need to change brushes. The 13 Amp motor delivers up to 1700 UWO. The variable speed paddle switch helps provide the user control over a no-load speed range of 6500 to 28000 PRM. This die grinder includes two PERFORM and PROTECT features - LANAYRD READY and Kickback Brake to help increase user safety.
features
- Brushless motor for long motor life and no brush changes
- No-load speed of 6500 to 28000 RPM for speed range during all types of applications
- Spindle lock button for quick accessory change
- Precision 1/4 in. collet with 1/8 in. reducing sleeve for gripping strength, allowing user to operate both 1/4 in. and 1/8 in. shaft accessories
- AC/DC capacity works off welding machines and generators for productivity and versatility
- Includes LANAYRD READY integrated solution to tether the tool to rigid structures when working at heights. With a maximum lanyard length of 2m, it helps secure the tool in case it is dropped
- Kickback Brake shuts down the motor and brings the wheel to a stop when a pinch/stall event is detected stops the accessory when trigger is released to improve the user safety
Weight | 5.785 LB |
EAN or UPC | 885911622622 |
