- 7" SURFACE GRINDING DUST SHROUD ONLY
description
- Universal Connector locks onto the DWE46170 7-in Surface Grinding Dust Shroud with a twist and click eliminating the need for duct tape to hold the hose onto the shroud. Features dust collection solution for flush edge and open area grinding.
features
- A Perform and Protect™ dust feature that aids in dust collection and containment
- Spring loaded, hinged door, provides a dust collection solution for both open area grinding and flush edge grinding
- Universal connector locks onto tool with a twist and click eliminating the need for duct tape to hold the hose onto the shroud
- Tool free clamp system is compatible with all DEWALT large angle grinders
- Delivers a dust shroud that will last in abusive jobsite environment and resist abrasion from debris collected
- Flexible yet durable material allows the user to adjust pressure on the grinder to maintain contact on concrete surface without compromising the durability of the shroud
- Provides improved productivity when efficient dust collection system/vac is used
- Helps reduce user exposure to harmful Silica Dust
- Fits all DEWALT LAGs but ideally suited for DWE4597 and DWE4557
| Weight | 0.0 KG |
| EAN or UPC | 885911254311 |

