Skip to content Skip to navigation menu
DeWaltDWE46144N

DWE46144N

6IN 9KRPM, NO LOCK ON PDL CTG TOOL
Item #117181456
DeWaltDWE46144N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DWE46144N 6 In.(150 mm) high performance cut-off/grinder combines the features of the adjustable type 1 cutoff guard with an e-clutch® that shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.

features

  • E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
  • 9,000 RPM rating
  • 13 Amp motor
  • Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
Weight 8.55 LB
EAN or UPC 885911471602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison