
- 5IN CUTTING SHROUD KIT
description
- This Cutting Dust Shroud Kit includes the DWE43131 4-1/2 in and 5 in. Grinder and DWE46123 5 in. Cutting Grinder Dust Shroud. The grinder features the Anti-Rotation E-CLUTCH system which shuts the grinder off when a wheel pinch or wheel stall occurs. The cutting grinder dust shroud provides easy depth-of-cut adjustment with the adjustable shoe.
features
- DWV9000 Quick Connector provides a secure connection between the shroud and vacuum
- Adjustable shoe on the shroud provides easy depth-of-cut adjustment
- Shroud features a plunging system to help improve dust collection when starting and finishing the cut
- Outer blade guide on the shroud indicates blade direction for a precise cut
- 13 Amp grinder provides 17000 UWO
- Anti-Rotation E-CLUTCH system on the grinder detects motion of the tool, and shuts it down in bind-up situations, helping minimize sudden torque reactions compared to standard clutches
- Spindle lock button on grinder helps provide quick accessory changes
- Power Loss Reset on the grinder prevents accidental restarts following a power disruption when the tool is left in the on position
- Dust Ejection System on the grinder helps provide durability by ejecting damaging dust and debris particles that enter through the air intake vents
Weight | 5.4 LB |
EAN or UPC | 885911642828 |
