
description
- The DWE46103 6 In.(150 mm) high performance tuck point grinder with shroud has e-clutch® which shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection and the includes the dust extraction shroud for tuck point and cutting applications.
features
- E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 9,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
Weight | 11.95 LB |
EAN or UPC | 885911471732 |
