description
- DEWALT 9 In. 6,500 rpm 4.9 HP angle grinder. High power 4.9 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load. Dust ejection system™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor.
features
- Anti-Rotation E-CLUTCH® System activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor
- Anti-vibe side handle reduces the users exposure to vibration
- Power-Loss Reset and reg
- prevents accidental re-starts following a power disruption when the tool is left in the "on" position
- Power-Off® advanced electronic overload protection shuts the tool off before it reaches overload or burn-up
- Dust Ejection System™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor
- Lightweight design (12.8 lbs) lessens user fatigue
- Low-profile gearcase allows for work in tight areas
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- 3-position side handle provides improved ergonomics for specific applications
| Weight | 15.65 LB |
| EAN or UPC | 885911278348 |

