- 7" 8,500rpm 4.7HP Angle Grinder No lock on
description
- DEWALT 7 In. 8,500 rpm 4.9 HP angle grinder. Dewalt’s perform and protect™ line of power tools is designed to provide a high level of one of more of the following: control, dust containment, or low vibration, without sacrificing performance. High power 4.9 HP (maximum motor HP) 8,500 rpm motor provides overload protection giving higher operating speeds under load. E-Clutch® System shuts the tool off when a wheel pinch is detected, reducing kick-back, a perform and protect™ control feature.
features
- Anti-vibration side handle reduces the users exposure to vibration, a perform and protect™ vibration feature
- Power-Loss Reset® prevents accidental re-starts following a power disruption when the tool is left in the on position, a perform and protect™ control feature
- Power-Off® Advanced electronic overload protection shuts the tool off before it reaches overload or burn-up
- Dust ejection system™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor
| Weight | 12.5 LB |
| EAN or UPC | 885911278331 |

