Skip to content Skip to navigation menu
DeWaltDWE4559CN

DWE4559CN

9" 6,500 rpm 4.5HP Angle Grinder, No lock on
Item #111405478
  • 9" 6,500 rpm 4.5HP Angle Grinder, No lock on
DeWaltDWE4559CN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9" 6,500 rpm 4.5HP Angle Grinder, No lock on

description

  • DEWALT 9 In. 6,500 rpm 4.7 HP angle grinder. High power 4.7 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load. Dust ejection system™ increases brush life and protects the motor from damaging particles entering the air intake that would otherwise abrade the motor.

features

  • Light weight design (12.1 lbs) lessens user fatigue
  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • Low profile gear case allows for work in tight areas
  • 6,500 rpm provides optimal material removal with 9-in grinding wheels
  • Light weight design (12.4 lbs) lessens user fatigue
  • Brush window allows for quick brush replacement
  • Low profile gearcase allows for work in tight areas
Weight 0.0 LB
EAN or UPC 885911278317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison