Skip to content Skip to navigation menu
DeWaltDWE4557

DWE4557

7 INCH 8,500 RPM 4.7HP ANGLE GRINDER
Item #111297654
  • 7 INCH 8,500 RPM 4.7HP ANGLE GRINDER
DeWaltDWE4557
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 INCH 8,500 RPM 4.7HP ANGLE GRINDER

description

  • DEWALT 7 In. 8,500 rpm 4.7 HP angle grinder. High power 4.7 HP (maximum motor HP) 8,500 rpm motor with overload protection provides higher operating speeds under load. Dust ejection system™ protects the motor from damaging particles entering air intake that would otherwise abrade the motor and increases brush life. Anti-vibe trigger handle reduces user fatigue caused by vibration. Brush door allows for quick brush replacement. 3 position side handle provides improved ergonomics for specific applications.

features

  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • Light weight design (11.6 lbs) lessens user fatigue
  • Low profile gear case allows for work in tight areas
  • 8,500 rpm provides optimal material removal with 7 In. grinding wheels
Weight 14.34 LB
EAN or UPC 885911278379
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison