Skip to content Skip to navigation menu
DeWaltDWE4519

DWE4519

9" 6,500 RPM, 4HP ANGLE GRINDER
Item #113230150
  • 9" 6,500 RPM, 4HP ANGLE GRINDER
DeWaltDWE4519
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9" 6,500 RPM, 4HP ANGLE GRINDER

description

  • DEWALT 9 In. 6,500 rpm 4 HP angle grinder. High power 4 HP (maximum motor HP) 6,500 rpm motor with overload protection provides higher operating speeds under load. Epoxy coated field and armature provide long service life against abrasion from airborne debris. Low profile gear case allows for work in tight areas.

features

  • Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
  • 2 position side handle provides improved ergonomics for specific applications
  • 6,500 rpm provides optimal material removal with 9 In. grinding wheels
  • Brush window allows for quick brush replacement
Weight 13.65 LB
EAN or UPC 885911278362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison