description
- This 5 in. / 6 in. Brushless small angle grinder with variable speed slide switch, INOX has a brushless motor, eliminating the need to replace brushes. It's designed for stainless steel (INOX) grinding, and features a brake that quickly stops the wheel on motor shutoff. Our kickback brake and E-Clutch® are perform & protect™ features that help deliver enhanced user protection without affecting performance. This grinder is ready for the jobsite, where performance matters and toughness is expected.
features
- Brushless motor requires no brush changes
- The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- Variable speed functionality lets the user change wheel speed for applications as needed
- Brake stops wheel in 2 seconds or less on average using DW4624 wheel
| Weight | 6.1 LB |
| EAN or UPC | 885911491648 |

