- 5IN BRUSHLESS ANGLE GRINDER PADDLE
description
- This 5-in brushless paddle switch small angle grinder with Kickback Brake has a brushless motor, eliminating the need to service for brush replacements. It features a brake that stops the wheel fast, as well as key perform and protect features including Kickback Brake and e-clutch. This tough grinder is built to withstand rigorous jobsite demands.
features
- Brushless motor requires no brush changes
- Brake stops wheel in 2 seconds or less on average using DWA8914 wheel
- The electronic Kickback Brake engages with maximum force when a pinch, stall, or bind-up event is sensed, quickly stopping the wheel, reducing the movement of the grinder, and shutting off the motor
- Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart the tool
- 2-stage trigger requires two actions to activate tool
| Weight | 6.55 LB |
| EAN or UPC | 885911490627 |

