Skip to content Skip to navigation menu
DeWaltDWE43115N

DWE43115N

4-1/2IN/5IN 13A, 11K, TRGR,NO LCKN
Item #117181469
DeWaltDWE43115N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DWE43114 4-1/2 In.(115 mm) / 5 In.(125 mm) high performance cut-off/grinder with e-clutch® shuts the grinder off when a wheel pinch or wheel stall occurs, extending the life of the gears and motor. Dust ejection system™ technology clears dust and debris for extra protection. Power tool shuts off before overheating with power-off®advanced overload protection.

features

  • E-clutch™ activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
  • 11,000 RPM rating
  • 13 Amp motor
  • Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
Weight 8.0 LB
EAN or UPC 885911471534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison