Skip to content Skip to navigation menu
DeWaltDWE43113

DWE43113

4.5-5IN 13AMP TRIGGER SWITCH GRINDER
Item #114153701
  • 4.5-5IN 13AMP TRIGGER SWITCH GRINDER
DeWaltDWE43113
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5-5IN 13AMP TRIGGER SWITCH GRINDER

description

  • The 4-1/2-in/5-in high performance grinder with trigger grip is powered by a 13 Amp motor and equipped with the dust ejection system technology designed to protect the tool from damaging dust and debris that enters through air intake vents.

features

  • 13 Amp motor
  • 2 stage trigger
  • Dual stage trigger reduces the chance of accidental startup
  • Improved temperatures have reduced gear case temperature by up to 35% versus previous model D28115
Weight 6.85 LB
EAN or UPC 885911492775
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison