
description
- DEWALT 12 amp compact reciprocating saw. Compact design at only 14.5 In. in length for easy access to tight areas and more flexibility of applications. Lightweight and balanced for additional control at only 6.8 lbs. Fixed/pivoting shoe provides leverage for different applications.
features
- Powerful 12 Amp motor designed for heavy-duty applications
- 0-2,800 SPM and a 1-1/8 In. stroke length for fast and efficient cutting
- Overmolded soft grip on handle and in front boot area, provides additional user comforting and reduces vibration
- Variable speed trigger allows user to instantly control speed
- Fixed/pivoting shoe provides leverage in many applications
- 1-1/8-in stroke length for fast and efficient cutting
Weight | 0.0 LB |
EAN or UPC | 885911271806 |
