
description
- The DEWALT DWE304 10 Amp reciprocating saw features a powerful 10.0 amp motor designed for heavy-duty applications. It has a 4-position blade clamp that allows for flush cutting and increased versatility, a fixed shoe, along with a keyless lever-action blade clamp for quick and easy blade changes. This recip saw operates at 0-2,800 strokes per minute and offers 1-1/8 In. stroke length deliver fast cutting. It also has a variable speed trigger which allows the user to instantly control speed at the trigger. Common applications for this versatile saw include: wood and nail embedded wood, light to heavy gauge metals, drywall and plaster, plastics, rubber, fiberglass and composites. The DWE304 is backed by DeWalt's 3 year limited manufacturers warranty.
features
- Powerful 10.0 Amp motor designed for heavy-duty applications
- 4-Position blade clamp allows for flush cutting and increased versatility
- 0-2,800 Strokes per minute and 1-1/8 In. stroke length deliver fast cutting
- Variable speed trigger allows user to instantly control speed at the trigger
- 7.0-Lb design
- 1-1/8-In stroke length delivers fast cutting
Weight | 8.188 LB |
EAN or UPC | 885911379205 |
