
- 3/8IN 0-2,800 RPM VS DRILL KEYED CHUCK
description
- The DEWALT 7.0 Amp 3/8 in. 0 to 2,800 RPM variable speed drill features a powerful 7.0 amp motor which gives the user the power to get the job done! It has a compact pistol grip design that allows for user comfort with a light weight design decreases user fatigue. A user-friendly lock-on switch reduces user fatigue allowing for extended usage, and also has a variable speed trigger switch which gives the user greater versatility and match speed and power to the application.
features
- Powerful 7.0 Amp motor gives the user the power to get the job done
- Compact design allows for user comfort
- Light weight design decreases user fatigue
- Variable speed trigger switch gives the user greater versatility
- Lock-on switch reduces fatigue
- 3-year base warranty
- Lock-on switch allows for one-handed operation
- Compact design
Weight | 3.9 LB |
EAN or UPC | 885911285735 |
