description
- DEWALT 1/2 In. stud and joist drill with clutch. Adjustable front handle and 2-position side handle provide maximum leverage and control. 100% ball-bearing construction provides durability and longer tool life. Increased power and performance in high torque applications.
features
- Mechanical clutch in low gear to prevent bit lock-up and provides increased gear life
- 11.0 Amp high performance DEWALT built motor for increased power and performance in high torque applications
- 2 variable speed ranges: 0-330/0 to 1300 RPM to match appropriate speed to the application
- Metal gear housing for jobsite durability and increased reliability
- 3-year base warranty
- 100% ball-bearing construction provides durability and longer tool life
- Chuck key holder means the key is always where you need it
| Weight | 16.0 LB |
| EAN or UPC | 885911034531 |

