
- DEWALT 15AMP 18IN AC CHAINSAW
description
- Equipped with an 18 in. bar and chain, this Electric Chainsaw has the power to handle all your cutting needs. Its high-efficiency brushless motor delivers a robust output of 4 HP. Cut through heavy-duty lumber with 15 Amps of power and maximize your productivity with motor speeds up to 12 m/s. Dual retention bolts and durable metal bucking spikes let you make quick cuts with more control and superior leverage. Save time on maintenance with this chainsaw's auto-oiling feature, including an oil window to easily monitor your oil level.
features
- HIGH CUT CAPACITY: Low kickback 18 in. bar and chain delivers the power of gas without the hassle
- FAST AND POWERFUL CUTS: Tackle heavy-duty jobs with 15 Amp motor at speeds up to 12.5 m/s
- OPTIMIZED EFFICIENCY: Finish more in less time with 2.8 HP brushless motor
- LOW MAINTENANCE: Convenient auto-oiling feature saves time on tool upkeep and includes an oil window to monitor your oil level
- EXCEPTIONAL LEVERAGE for more control and quicker cuts with large metal bucking spikes
- PREMIUM-QUALITY BAR RETENTION with dual stud retention bolts
Weight | 14.5 LB |
EAN or UPC | 885911679343 |
