- 7 1/4IN 24T ELITE SERIES BULK (3)
description
- With up to twice the life of the Diablo® D0724R 7-1/4 in. 24T Saw Blade in double-stacked 3/4 in. x 48 in. Particle Board in a lab test*, you can be sure you have the right tools for heavy-duty projects with 7-1/4 in. 24T Elite Series Circular Saw Blades.The blades are built for long-term use with proprietary welded carbide tips and a multi-tooth design that deliver smooth cutting and durability. Designed for endurance, these blades feature large heat vents to allow for cool, seamless cuts.
features
- LONG-LASTING PERFORMANCE with up to 2X the life of Diablo®*
- BUILT FOR LONG LIFE with mulit-tooth design for aggressive cuts
- DESIGNED for DURABILITY from Proprietary welded carbide tips
- SMOOTH, EFFORTLESS CUTTING with large heat vents for cool cuts
| Weight | 1.32 LB |
| EAN or UPC | 885911767439 |

