Skip to content Skip to navigation menu
DeWaltDWASHRIR

DWASHRIR

IMPACT READY SHEARS
Item #117181516
DeWaltDWASHRIR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 18 gauge shear attachment cuts up to 18 gauge material including but not limited to: sheet metal, corrugated sheet metal, duct, asphalt shingles, steel mesh, vinyl siding, wire, plastics, cardboard and rubber.

features

  • Cuts up to 18 gauge material including but not limited to: sheet metal, corrugated sheet metal, duct, asphalt shingles, steel mesh, vinyl siding, wire, plastics, cardboard and rubber
  • 360 Degree swivel head allows for maneuverability when cutting
  • Works with most 18V-20V impact driver and drill tool brands
  • 1/4-In hex shank
Weight 1.59 LB
EAN or UPC 885911413749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison