Skip to content Skip to navigation menu
DeWaltDWAPB35183

DWAPB35183

35 3/8IN 18TPI PORTABLE BND SW BLD
Item #119013443
  • 35 3/8IN 18TPI PORTABLE BND SW BLD
DeWaltDWAPB35183
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 35 3/8IN 18TPI PORTABLE BND SW BLD

description

  • Ideal for cutting thick, medium, and thin-gauge metal, DEWALT® Bi-Metal Cordless Bandsaw Blades deliver the durability and flexibility needed to tackle the job at hand. This flexible, bi-metal blade has a long-lasting cutting edge for durability you can depend on.

features

  • DURABLE BLADE DESIGN: Bi-metal construction delivers blade flexibility and a long-lasting cutting edge
  • VERSATILE USE: Cuts a variety of common metal construction materials including metal conduit, copper pipe and structural steel
  • TOOL COMPATIBILITY: Works with DEWALT DCS377 and DCS375 Compact Band Saw and other manufacturers’ 27 in. machines
  • Manufactured by DEWALT
Weight 0.46 LB
EAN or UPC 885911748834
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison