Skip to content Skip to navigation menu
DeWaltDWAIND-5

DWAIND-5

5PC COMPACT NUT DRIVER SET
Item #117181532
DeWaltDWAIND-5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT IMPACT READY 5-piece magnetic nut setter impact driver bit set multiplies your handyman abilities. It contains five nut setters of varying sizes for construction and DIY work. They screw wood, metal, and other materials together securely. The relatively small sizes let you access tight spaces in the grooves and nooks of the material. These are compatible with all impact drivers, as well as DEWALT Right Angle Attachments and Locking Bit Holders. They contain strong magnets that keep everything in place to make screwing and tightening easier. Everything is made of shock-resistant tool steel for maximum durability. Shop this kit at Lowes.com today.

applications

  • Include wood and metal

features

  • The DEWALT IMPACT READY 5-piece nut driver bit set features: Compact nut driver design allows for greater accessibility
  • 1/4-In hex-shank for compatability with impact drivers, locking bit holders and right angle attachment
  • Magnet provides fastener retention for ease of use
  • Engineered for use in impact drivers
  • Applications include wood and metal
Weight 0.225 LB
EAN or UPC 885911565172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison