
- 9IN FV DIAMOND CUTTING WHEEL METAL
description
- Advanced diamond technology delivers long life in metal cutting applications. The FLEXVOLT® 9 in. Metal Cutting Diamond Wheel has a high-quality steel core that provides straight cuts and consistent cutting depth throughout the life of the blade. Its design is optimized for FLEXVOLT® 60V MAX* 9 in. Cut-off Saw (DCS690) for long runtime and productivity on the jobsite. It also effectively cuts a wide variety of materials including steel, ductile pipe, rebar, stainless-steel, non-ferrous metals, fiberglass, rubber, and PVC.
features
- LONG LIFE in metal cutting applications with advanced diamond technology
- STRAIGHT CUTS: Consistent cutting depth throughout the life of the blade with the high-quality steel core
- EFFECTIVELY CUTS A WIDE VARIETY OF MATERIALS: including steel, ductile pipe, rebar, stainless-steel, non-ferrous metals, fiberglass, rubber, and PVC
- LONG RUNTIME AND PRODUCTIVITY on the jobsite due to optimized design for FLEXVOLT® 9 in. Cutoff Saw (DCS690)
Weight | 1.317 LB |
EAN or UPC | 885911719964 |
